Shop All Portable Gas Heater Accessories
Heat Wagon
Duct Outlet Adaptor for Heater
Mfr # AR310
Zoro # G0467826
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 16 in x 0.03 in
- For Use With Mfr. No. HVF310
- Material Steel
- Compatible with Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # AR310
- Zoro # G0467826
- Country of Origin Italy
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 16 in x 0.03 in |
Overall Length | 10 in |
Vent Diameter | 16 in |
Overall Diameter | 17 in |
Details
Item | Portable Oil and Kerosene Heater Duct Adapter |
For Use With | Mfr. No. HVF310 |
Material | Steel |
Compatible with Product Type | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
Maximum Operating Temperature | 350 Degrees F |
Thickness | 0.03 in |
Compatible Mfr. Model Number | HVF310 |
Product Type | Duct Adapter |
Accessory Type | Portable Oil and Kerosene Heater Duct Adapter |
Description
Product Type Duct Adapter, Compatible with Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Compatible Grainger Part Number 5PFX0, Compatible Mfr. Model Number HVF310, Overall Length 10 in, Overall Diameter 17 in, Vent Diameter 16 in, Thickness 0.03 in, Maximum Operating Temperature 350 Degrees F, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEM MOTORS Small Plastic Push-On Fan Blade, 4-5/8" Dia., CCW or CW, 3/16" Bore, 1" Blade Depth, Wheel Blade (8660-4031)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-111100-000)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (0212-0300-0002)
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max (WDD1825)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- HEAT WAGON Duct Adaptor (AR250)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1425)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- MR. HEATER ADAPTER+SHUTOFF LP 9/16"" (F276130)
- Heat Wagon Heaters & Furnaces