Shop All Portable Gas Heater Accessories
Heat Wagon
Duct Outlet Adaptor for Heater
Mfr # AR210
Zoro # G2537446
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 14 in x 0.03 in
- For Use With Mfr. No. HVF210
- Material Steel
- Product Type Duct Adapter
- Compatible Mfr. Model Number HVF210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Wagon
- MFR # AR210
- Zoro # G2537446
- Country of Origin Italy
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 14 in x 0.03 in |
Vent Diameter | 14 in |
Overall Length | 10 in |
Overall Diameter | 15 in |
Details
Item | Portable Oil and Kerosene Heater Duct Adapter |
For Use With | Mfr. No. HVF210 |
Material | Steel |
Product Type | Duct Adapter |
Compatible Mfr. Model Number | HVF210 |
Compatible with Product Type | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
Thickness | 0.03 in |
Maximum Operating Temperature | 350 Degrees F |
Accessory Type | Portable Oil and Kerosene Heater Duct Adapter |
Description
Product Type Duct Adapter, Compatible with Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Compatible Grainger Part Number 5PFW9, Compatible Mfr. Model Number HVF210, Overall Length 10 in, Overall Diameter 15 in, Vent Diameter 14 in, Thickness 0.03 in, Maximum Operating Temperature 350 Degrees F, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 2", 6 Pack (FA20X25X2_6)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0630-0300-0501)
- REZNOR 208796 Ignitor 60In Lead (208796)
- DAYTON 36" Fan Blade Propeller, Galvanized, CW, 1/2 HP (9001481)
- HEAT WAGON Wire Reinforced Duct, Use w/Mfr No. 950H (WD2425HT)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max (WDD1825)
- HEAT WAGON Canvas Duct, 25 ft. L (WD1625HT5)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- HEAT WAGON Duct Adaptor (AR250)
- HILAND Square Glass Tube Patio Heater Commercial Cover in Gray (CHC-SGT-G)
- Heat Wagon Heaters & Furnaces