Shop All Portable Gas Heater Accessories
Heat Wagon
Duct Outlet Adaptor for Heater
Mfr # AR110
Zoro # G0957144
original price:
$227.99
10% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 12 in x 0.03 in
- For Use With Mfr. No. HVF110
- Thickness 0.03 in
- Product Type Duct Adapter
- Overall Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # AR110
- Zoro # G0957144
- Country of Origin Italy
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 12 in x 0.03 in |
Overall Diameter | 13 in |
Overall Length | 8 in |
Vent Diameter | 12 in |
Details
Item | Portable Oil and Kerosene Heater Duct Adapter |
For Use With | Mfr. No. HVF110 |
Thickness | 0.03 in |
Product Type | Duct Adapter |
Compatible Mfr. Model Number | HVF110 |
Compatible with Product Type | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
Material | Steel |
Maximum Operating Temperature | 350 Degrees F |
Accessory Type | Portable Oil and Kerosene Heater Duct Adapter |
Description
Product Type Duct Adapter, Compatible with Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Compatible Grainger Part Number 5PFW8, Compatible Mfr. Model Number HVF110, Overall Length 8 in, Overall Diameter 13 in, Vent Diameter 12 in, Thickness 0.03 in, Maximum Operating Temperature 350 Degrees F, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (52J370)
- AIR HANDLER Pleated Air Filter, 20x35x2, MERV 7, Standard Capacity, Synthetic, 54FF02, White (54FF02)
- NORDYNE 903596 24V 1/2" X 3/8" Hot (903596)
- MARATHON 0.33 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B304 (B304)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1425)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR401)
- HEAT WAGON High Pressure Gas Hose, 50 ft. L (7550)
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max (WDD1825)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR210)
- MR. HEATER Propane Hose Assembly, 12 ft. (F273702)
- Heat Wagon Portable Gas Heater Accessories