Shop All Portable Gas Heater Accessories
Heat Wagon
Duct Outlet Adaptor for Heater, 2-way
Mfr # AR402
Zoro # G0657894
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 16 in x 0.03 in
- For Use With Mfr. No. HVF410
- Thickness 0.03 in
- Product Type Duct Adapter
- Overall Diameter 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # AR402
- Zoro # G0657894
- Country of Origin Italy
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 16 in x 0.03 in |
Overall Diameter | 17 in |
Overall Length | 18 in |
Vent Diameter | 16 in |
Details
Item | Portable Oil and Kerosene Heater Duct Adapter |
For Use With | Mfr. No. HVF410 |
Thickness | 0.03 in |
Product Type | Duct Adapter |
Material | Steel |
Compatible Mfr. Model Number | HVF410 |
Compatible with Product Type | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
Maximum Operating Temperature | 350 Degrees F |
Accessory Type | Portable Oil and Kerosene Heater Duct Adapter |
Description
Product Type Duct Adapter, Compatible with Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Compatible Grainger Part Number 5PFX1, Compatible Mfr. Model Number HVF410, Overall Length 18 in, Overall Diameter 17 in, Vent Diameter 16 in, Thickness 0.03 in, Maximum Operating Temperature 350 Degrees F, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel (26319)
- ZORO SELECT Adjustable Limit, Auto Reset, 135-215 (6UDY5)
- GREENSEAM Duct Collar w/Damper, 10 in W, 6 in (GR6POCR7GA24D)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 35Ft (40820350B3B6)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (7525)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max (WDD1825)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- HEAT WAGON Digital Thermostat, 120AC, 50 ft. L (DIGTHIDF-5)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1425)
- MR. HEATER Propane Hose/Regulator Assembly, 5 ft. (F273071)
- Heat Wagon Heaters & Furnaces