Shop All Portable Gas Heater Accessories
Heat Wagon
Duct Outlet Adaptor for Heater, 2-way
Mfr # AR312
Zoro # G2016576
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 12 in x 0.03 in
- For Use With Mfr. No. HVF310
- Material Steel
- Vent Diameter 12 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # AR312
- Zoro # G2016576
- Country of Origin Italy
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 12 in x 0.03 in |
Vent Diameter | 12 in |
Overall Length | 12 in |
Overall Diameter | 13 in |
Details
Item | Portable Oil and Kerosene Heater Duct Adapter |
For Use With | Mfr. No. HVF310 |
Material | Steel |
Compatible with Product Type | Indirect-Fired Portable Oil & Kerosene Torpedo Heaters |
Maximum Operating Temperature | 350 Degrees F |
Compatible Mfr. Model Number | HVF310 |
Product Type | Duct Adapter |
Thickness | 0.03 in |
Accessory Type | Portable Oil and Kerosene Heater Duct Adapter |
Description
Product Type Duct Adapter, Compatible with Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Compatible Grainger Part Number 5PFX0, Compatible Mfr. Model Number HVF310, Overall Length 12 in, Overall Diameter 13 in, Vent Diameter 12 in, Thickness 0.03 in, Maximum Operating Temperature 350 Degrees F, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7CF05)
- ERIE Vt3427G13A020 24V 1" Npt, 3-Way (VT3427G13A)
- CARRIER Control Module W/ Wire (HK28ZT001)
- ESSICK AIR Float Rod for 600 Series (1B72539)
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L (WD2025)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- HEAT WAGON Canvas Duct, 25 ft. L (WD1625HT5)
- HEAT WAGON High Pressure Gas Hose, 50 ft. L (7550)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HILAND Commercial Heater Premium Cover in Tan (CHC-BURN-T)
- Heat Wagon Heaters & Furnaces