Shop All Portable Gas Heater Accessories
Heat Wagon
Duct for Indirect Fired Heaters, 25 ft.
Mfr # WD1825
Zoro # G3339226
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 18 in x 0.023 in
- For Use With Mfr. No. AR310, AR402
- Includes Screw Clamp Cuff on Entry End
- Max. Temp. 280 Degrees F
- Material TPE Reinforced Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Wagon
- MFR # WD1825
- Zoro # G3339226
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 18 in x 0.023 in |
Vent Diameter | 18 in |
Overall Diameter | 18 in |
Overall Length | 25 ft |
Details
Item | Portable Oil and Kerosene Heater Ducting |
For Use With | Mfr. No. AR310, AR402 |
Includes | Screw Clamp Cuff on Entry End |
Max. Temp. | 280 Degrees F |
Material | TPE Reinforced Laminate |
Compatible Mfr. Model Number | AR310, AR402 |
Compatible with Product Type | Ducting for Portable Oil & Kerosene Heaters |
Maximum Operating Temperature | 280 Degrees F |
Thickness | 0.023 in |
Product Type | Ducting |
Accessory Type | Portable Oil and Kerosene Heater Ducting |
Description
Product Type Ducting, Compatible with Product Type Ducting for Portable Oil & Kerosene Heaters, Compatible Grainger Part Number 6DMP3, 6DMP6, Compatible Mfr. Model Number AR310, AR402, Overall Length 25 ft, Overall Diameter 18 in, Vent Diameter 18 in, Thickness 0.023 in, Maximum Operating Temperature 280 Degrees F, Material TPE Reinforced Laminate, Includes Screw Clamp Cuff on Entry End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V8043B1076 24V Zone Valve (3/4" (V8043B1076)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG91)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- HEAT WAGON Canvas Duct, 25 ft. L (WD1625HT5)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (1025)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR110)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR210)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- Heat Wagon Portable Gas Heater Accessories