Shop All Portable Gas Heater Accessories
Heat Wagon
Duct for Heater, 25 ft. L
Mfr # WD1425
Zoro # G0391255
original price:
$703.99
11% off
new price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 14 in x 0.023 in
- For Use With Mfr. No. AR210
- Includes Screw Clamp Cuff on Entry End
- Max. Temp. 280 Degrees F
- Material TPE Reinforced Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # WD1425
- Zoro # G0391255
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 14 in x 0.023 in |
Vent Diameter | 14 in |
Overall Diameter | 14 in |
Overall Length | 25 ft |
Details
Item | Portable Oil and Kerosene Heater Ducting |
For Use With | Mfr. No. AR210 |
Includes | Screw Clamp Cuff on Entry End |
Max. Temp. | 280 Degrees F |
Material | TPE Reinforced Laminate |
Maximum Operating Temperature | 280 Degrees F |
Product Type | Ducting |
Compatible Mfr. Model Number | AR210 |
Compatible with Product Type | Ducting for Portable Oil & Kerosene Heaters |
Thickness | 0.023 in |
Accessory Type | Portable Oil and Kerosene Heater Ducting |
Description
Product Type Ducting, Compatible with Product Type Ducting for Portable Oil & Kerosene Heaters, Compatible Grainger Part Number 6DMP1, Compatible Mfr. Model Number AR210, Overall Length 25 ft, Overall Diameter 14 in, Vent Diameter 14 in, Thickness 0.023 in, Maximum Operating Temperature 280 Degrees F, Material TPE Reinforced Laminate, Includes Screw Clamp Cuff on Entry End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V399)
- AMERIMAX HOME PRODUCTS 8 in. W X 50 ft. L Aluminum Flashing Silver (68108)
- KOCH FILTER 18x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-015)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- HEAT WAGON Duct Adaptor (AR250)
- HEAT WAGON Digital Thermostat, 120AC, 50 ft. L (DIGTHIDF-5)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR210)
- HEAT WAGON Heat Wagon Sure Flame Wheel Kit For S405 Heater, 16"L, Black (SWK1)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR110)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- Heat Wagon Heaters & Furnaces