Shop All Portable Gas Heater Accessories
Heat Wagon
Duct for Heater, 25 ft. L
Mfr # WD1225
Zoro # G0799005
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 12 in x 0.023 in
- For Use With Mfr. No. AR110, AR212, AR312, VG400
- Includes Screw Clamp Cuff on Entry End
- Max. Temp. 60 Degrees C
- Temp. Range 280 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # WD1225
- Zoro # G0799005
- Country of Origin United States
- Category Portable Gas Heater Accessories
Dimensions
Diameter x Thickness | 12 in x 0.023 in |
Overall Diameter | 12 in |
Overall Length | 25 ft |
Vent Diameter | 12 in |
Details
Item | Portable Oil and Kerosene Heater Ducting |
For Use With | Mfr. No. AR110, AR212, AR312, VG400 |
Includes | Screw Clamp Cuff on Entry End |
Max. Temp. | 60 Degrees C |
Temp. Range | 280 Degrees F |
Thickness | 0.023 in |
Compatible Mfr. Model Number | AR110, AR212, AR312, VG400 |
Material | TPE Reinforced Laminate |
Compatible with Product Type | Ducting for Portable Oil & Kerosene Heaters |
Product Type | Ducting |
Maximum Operating Temperature | 280 Degrees F |
Accessory Type | Portable Oil and Kerosene Heater Ducting |
Description
Product Type Ducting, Compatible with Product Type Ducting for Portable Oil & Kerosene Heaters, Compatible Grainger Part Number 5PFW5, 6DMP0, 6DMP2, 6DMP4, Compatible Mfr. Model Number AR110, AR212, AR312, VG400, Overall Length 25 ft, Overall Diameter 12 in, Vent Diameter 12 in, Thickness 0.023 in, Maximum Operating Temperature 280 Degrees F, Material TPE Reinforced Laminate, Includes Screw Clamp Cuff on Entry End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 24" x 4", 3 Pack (FB20X24X4_3)
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 9 In, Yel (25002)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- HEAT WAGON Duct Outlet Adaptor for Heater (AR401)
- HEAT WAGON High Pressure Gas Hose, 25 ft. L (7525)
- HEAT WAGON Duct for Indirect Fired Heaters, 25 ft. (WD1825)
- HEAT WAGON Wire Reinforced Duct, Use w/Mfr No. 950H (WD2425HT)
- HEAT WAGON Canvas Duct, 25 ft. L (WD2025HT5)
- HEAT WAGON Duct for Heater, 25 ft. L (WD825)
- WILLIAMS COMFORT PRODUCTS Vent Shield for Direct-Vent Furnaces (4318)
- Heat Wagon Heaters & Furnaces