Shop All Air Circulators
Heat Wagon
Drum Fan 36" 208-230/460VAC
Mfr # I-36
Zoro # G1512959
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,719.99
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Voltage 208-230/460VAC
- Motor HP 5
- Material Heavy Duty Steel
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Wagon
- MFR # I-36
- Zoro # G1512959
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 77" |
Width | 50" |
Outside Dia. | 34" |
Details
Item | Drum Fan |
Voltage | 208-230/460VAC |
Motor HP | 5 |
Material | Heavy Duty Steel |
Number of Blades | 4 |
Phase | 3 |
Housing Material | Heavy Duty Steel |
Drive Type | Direct |
Frame Material | Heavy Duty Steel |
Application | Air Circulator |
Description
Pedestal Drum Fan,36 In.,25,500 cfm,480V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- ROBERTSHAW Dial for Gas Thermostat Low 550f (4590-078)
- HENRY TropiCool White Silicone Roof Coating 475 gal (HE887HS073)
- SUNTUF 26 in. x 6 ft. Sea Green Polycarbonate Roof Panel, 10PK (400993)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-WK)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- Heat Wagon Air Circulators