Shop All Portable Gas Heaters
Heat Wagon
Direct Fired Heater, 3500000 BTU
Mfr # 3050-3
Zoro # G603446073
product price: $14,116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,116.99
Free 30-Day Returns
Key Features
- Air Flow 16000 cfm
- Includes Regulator, Thermostat
- Ignition Type Direct Spark
- Heating Capacity Output 3,500,000 BtuH
- On/Off Switch Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # 3050-3
- Zoro # G603446073
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Overall Height | 44 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 41 in |
Overall Depth | 73 in |
Overall Dimensions - H x W x D | 44 in x 41 in x 73 in |
Description
Direct Fired Heater, 3,500,000 BTU, Fuel Type Natural Gas, Heating Capacity Output 3,500,000 BtuH, Heating Area 175,000 sq ft, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Remote-Mounted, Overall Height 44 in, Overall Width 41 in, Overall Depth 73 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included Yes, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI Plug O-Ring (501-021)
- AMERICAN LOUVER Return Air Grille, 23.75 X 11.75, Powder Coated, Aluminum (SG-10x22-RTW-4PK)
- HONEYWELL 20 K Ohm Remote Sensor, Wall Module, White (TR21/U)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 394,000/404,000 BtuH (DG400)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Liquid Propane, Natural Gas, 73 in L (950H)
- HEAT WAGON Direct Fired Heater, 2000000 BTU (2730C3)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 60 in L (VG400)
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray (B-42)
- DAYTON Gas Heater, Portable, Quiet, LP, 125,000 Btu (60PG23)
- Heat Wagon Gas Heaters & Accessories