Shop All Portable Gas Heaters
Heat Wagon
Direct Fired Heater, 2000000 BTU
Mfr # 2730C3
Zoro # G703446072
product price: $13,324.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,324.99
Free 30-Day Returns
Key Features
- Air Flow 12500 cfm
- Includes Regulator, Thermostat
- Ignition Type Direct Spark
- Overall Height 46 in
- Heating Capacity Output 2,000,000 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Wagon
- MFR # 2730C3
- Zoro # G703446072
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Overall Height | 46 in |
Overall Depth | 72 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 32 in |
Overall Dimensions - H x W x D | 46 in x 32 in x 72 in |
Description
Direct Fired Heater, 2,000,000 BTU, Fuel Type Natural Gas, Heating Capacity Output 2,000,000 BtuH, Heating Area 100,000 sq ft, Ignition Type Direct Spark, Ignition Power Source Electric, Thermostat Included Remote-Mounted, Overall Height 46 in, Overall Width 32 in, Overall Depth 72 in, Automatic Safety Shut-Off Included Yes, Built-In Air Pressure Gauge Included Yes, Digital Temperature Readout Included No, Flame-Out Sensor Included Yes, LED Diagnostics Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 R)
- ILIVING Oscillating 30 in. 8400 CFM Adjustable Height Pedestal Fan (ILG8P31-93)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14241.8 12PK)
- LOCHINVAR Plt1140 Pilot Assembly Nat (PLT1140)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Liquid Propane, Natural Gas, 73 in L (950H)
- HEAT WAGON Electric Forced Air Heater, 5100 BtuH, 150 cfm, 7-1/2" Wx 13" L (P1500)
- HEAT WAGON Sure Flame Indirect Fired Heater, 120V, 400000 BTU (IX405)
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray (B-42)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 60 in L (VG400)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- Heat Wagon Gas Heaters & Accessories