Shop All Electric Wall Heaters
Heat Storm
Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, White
Mfr # HS-1500-PHXG-WI
Zoro # G006002661
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 1500
- Heater Voltage 120
- Wall Opening Width 4 in.
- Color White
- Height 16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-1500-PHXG-WI
- Zoro # G006002661
- UPC # 850007724719
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 4 in. |
Height | 16 in. |
Details
Electric Heater Item | Infrared Heater |
Watts | 1500 |
Heater Voltage | 120 |
Color | White |
Standards | ETL Listed for US & Canada |
Grille Material | Plastic |
Description
The Heat Storm Phoenix 1500 Watt, Wi-Fi enabled, infrared wall heater is the perfect heating solution for any bathroom, bedroom, office, or small room where floor space is limited. It’s built in Wi-Fi lets you control it from anywhere and set your own custom heating schedules. Easily connects to Wi-Fi via one-touch Bluetooth connect. At 1500 watts, this heater will easily heat up your room and will not trip your circuit breaker. It is very easy to mount it onto your wall and it plugs into any regular household outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Plastic Condensate Drain Pan, 36x60 (6-3660L)
- RAIN-X Rain X AF21106D 3.5 Oz. Windshield Anti Fog (R49-AF21106D)
- TRANE Wired Zone Sensor, 10K ohm with Dial (SEN1447)
- MARADYNE Mesa Wall Mount Heater, 12V (4103-12V)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Black (HS-1500-PHX-WIFI)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Black Design, 120 V (HS-1648-V99)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Burning Fire Design, 120 V (HS-1648-V13)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Gray (HS-1500-PHXG)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Mirror Design, 120 V (HS-1672-V93)
- KING ELECTRIC W Wall Heater 120V 1000-500W Interior & Grill White (W1210-I-W)
- Heat Storm Heaters & Furnaces