Shop All Electric Wall Heaters
Heat Storm
Infrared Space Heater, WIFI, Floor or Wall Mount, 1000 Watts, 120 Volt, White
Mfr # HS-1000-WX-WIFI
Zoro # G306002699
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Heater Voltage 120
- Wall Opening Width 4 in.
- Color White
- Grille Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Storm
- MFR # HS-1000-WX-WIFI
- Zoro # G306002699
- UPC # 854271005987
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 4 in. |
Height | 17 in. |
Details
Electric Heater Item | Infrared Heater |
Watts | 1000 |
Heater Voltage | 120 |
Color | White |
Grille Material | Plastic |
Standards | ETL Listed for US & Canada |
Description
The Heat Storm Deluxe Wall Unit is a great solution for any bedroom or small room where there is not much floor space. At 1,000-Watt this heater will easily heat up your room, but you will not have issues tripping your breaker if you want to run other electronics. This heater is safe to touch, even on the grill, making a great choice for anyone. This unit has two power modes, one uses the full 1,000-Watt (red leaf), while the second mode (green Leaf) uses only 500-Watt. Each unit contains our Patented Heat Exchanger with HMS Technology that allows maximum heat from the infrared quartz bulbs without any heat loss from the unit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA26)
- DAYTON Blower, 7 1/2 In (7C038)
- WATTS Regulator Repair Kit, 1-1/2" to 2" (0875725)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., 4 Elements Design, 120 V (HS-2448-V56)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Tree Reflection Design, 120 V (HS-1648-V12)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Condiments Design, 120 V (HS-1648-V59)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, White (HS-1500-PHXG-WI)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Burning Fire Design, 120 V (HS-2448-V13)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- Heat Storm Electric Wall Heaters