Shop All Electric Infrared Heaters
Heat Storm
Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray
Mfr # HS-1500-ILODG
Zoro # G406005415
original price:
$166.55
11% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor
- Includes Remote Control
- Watts 1500
- Heater Voltage 120
- Length 11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-1500-ILODG
- Zoro # G406005415
- UPC # 850007724054
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 11 in. |
Width | 13.5 in. |
Height | 15 in. |
Cord Length | 6 ft |
Details
Indoor/Outdoor Usage | Indoor |
Electric Heater Item | Infrared Heater |
Includes | Remote Control |
Watts | 1500 |
Heater Voltage | 120 |
Material | Plastic |
Standards | ETL Listed for US & Canada |
Description
Heat Storm’s Signature portable 1500-Watt Infrared quartz heater offers a beautiful, portable, space saving design that blends with any decor, all while offering the perfect heating solution for any room in the house. The large touch screen display and digital thermostat display make it extremely easy to maintain your desired temperature. Packed with features such as, child safety lock, overheat protection, Safety tip-over shut off and safe to the touch grill, this heater makes sure you stay safe and warm. Simply plug it into any standard household outlet. Rolling Castors allow easy movement from room to room. Three power settings; half power 750 watts, full power 1500 watts, and auto mode automatically selects between the two. Screen brightness control for sensitive sleeps. 24-hour timer control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIMCO Replacement Shaft, For Use With Mfr. Model Number: 209 INSL (R2100391)
- KOCH FILTER Final Filter, MERV13, SH, 24"x24"x6" (110-732-009)
- XPOWER Multi Cage Drying Kit for XPOWER X-430TF Multi Cage Dryer (430MDK)
- FELLOWES Large HEPA Replacement Filter, For G5174508 (FEL9287201)
- HEAT STORM Infrared Heater WIFI Enabled, 6000-Watt, 240 Volt, Celing/Wall Mount, Hardwired, Built in Thermostat (HS-6000-GC)
- HEAT STORM Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor (HS-6000-OTR)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Tan (HS-1500-ILODT)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 120V 1500W Stainless Steel (OCH46120VSSE)
- TPI Indoor/Outdoor Quartz Electric Infrared Heater 240V 3000W Brown (OCH57240VE)
- OPTIMUS Heater Infrared Quartz With Remote Control (OP382421)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-343-THSS)
- Heat Storm Heaters & Furnaces