Shop All Electric Infrared Heaters
Heat Storm
Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Black
Mfr # HS-1500-ILODB
Zoro # G006005419
original price:
$166.55
14% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor
- Watts 1500
- Includes Remote Control
- Heater Voltage 120
- Length 11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Storm
- MFR # HS-1500-ILODB
- Zoro # G006005419
- UPC # 850007724030
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 11 in. |
Width | 13.5 in. |
Cord Length | 6 ft |
Height | 15 in. |
Details
Indoor/Outdoor Usage | Indoor |
Electric Heater Item | Infrared Heater |
Watts | 1500 |
Includes | Remote Control |
Heater Voltage | 120 |
Material | Plastic |
Standards | ETL Listed for US & Canada |
Description
Heat Storm’s Signature portable 1500-Watt Infrared quartz heater offers a beautiful, portable, space saving design that blends with any decor, all while offering the perfect heating solution for any room in the house. The large touch screen display and digital thermostat display make it extremely easy to maintain your desired temperature. Packed with features such as, child safety lock, overheat protection, Safety tip-over shut off and safe to the touch grill, this heater makes sure you stay safe and warm. Simply plug it into any standard household outlet. Rolling Castors allow easy movement from room to room. Three power settings; half power 750 watts, full power 1500 watts, and auto mode automatically selects between the two. Screen brightness control for sensitive sleeps. 24-hour timer control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, Steel, Textured Black (26302)
- FRIEDRICH Portable Air Conditioner (ZCP12DB)
- DAYTON Roof Curb, Adustable Width (2ZV86)
- SUPCO Compressor Terminal Repair Kit (EC10)
- HEAT STORM Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor (HS-6000-OTR)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Tan (HS-1500-ILODT)
- HEAT STORM Infrared Heater WIFI Enabled, 6000-Watt, 240 Volt, Celing/Wall Mount, Hardwired, Built in Thermostat (HS-6000-GC)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- ATLAS Premium Black Indoor Quartz Infrared Heater with Remote Control 6 Quartz Emitters! (ATLH1502B)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- Heat Storm Electric Infrared Heaters