Shop All Portable Electric Heaters
Heat Storm
Infrared Space Heater, Floor Style, 1500W, Digital Thermostat, 120V, Portable w/Handle, Camouflage
Mfr # HS-1500-ISAC
Zoro # G306003092
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 1500
- Heater Voltage 120
- Width 14 in.
- Height 12 in.
- Heater Color Camouflage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Storm
- MFR # HS-1500-ISAC
- Zoro # G306003092
- UPC # 850007724016
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 14 in. |
Height | 12 in. |
Cord Length | 6 ft |
Length | 17 in. |
Details
Electric Heater Item | Infrared Heater |
Watts | 1500 |
Heater Voltage | 120 |
Heater Color | Camouflage |
Includes | Remote Control |
For Use With | Indoor |
Standards | ETL Listed for US & Canada |
Description
At only 10 lbs. and with an integrated carrying handle, the Sahara Ultra-Portable Infrared Quartz Heater was designed with portability and maximum heating efficiency in mind. It’s touch screen display with digital thermostat makes it very easy to set your desired temperature. It’s loaded with safety features such as safety tip over shut-off, safe to the touch grill, child lock mode, overheat protection and it doesn’t emit any harmful fumes. The screen brightness is adjustable for sensitive sleepers. Multiple power modes include half 750 Watts, full 1500 Watts, and eco mode which automatically chooses between full and half power. Simply plug it into any regular household outlet and start enjoying instant heat.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products J45-0228975 4 x 8 in. Floor Registers Dampered Metal; Brown (J45-0228975)
- PAMLICO AIR 20 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-012030)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 6 (SBS-4126 SB)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Patio Style, 120 Volt, Includes Tripod Mount (HS-1500-TT)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Portable Style, 120 Volt, Includes Rollcage Mounting (HS-1500-TRC)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- HEATMATE Heatmate White Port Elec Heat 24"H 5lb (SH-G420A(W))
- BENDIX Heater Kit, Air Drier, W/ Thermostat, 12V-75W, Ad-9 (109578)
- LASKO Elite Collection Ceramic Utility Heater (LA83167)
- FOSTORIA Portable Electric Salamander Heater, 9kW, 240V AC, 1 Phase (FES-0924-1C)
- Heat Storm Portable Electric Heaters