Shop All Electric Infrared Heaters
Heat Storm
Infrared Heater WIFI Enabled, 6000-Watt, 240 Volt, Celing/Wall Mount, Hardwired, Built in Thermostat
Mfr # HS-6000-GC
Zoro # G005627261
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Watts 6000
- Includes Remote Control
- Heater Voltage 240
- Length 12.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-6000-GC
- Zoro # G005627261
- UPC # 850007724108
- Country of Origin China
- Category Electric Infrared Heaters
Dimensions
Length | 12.75 in. |
Cord Length | Hardwired |
Width | 17.5 in. |
Height | 7 in. |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Electric Heater Item | Garage Heater |
Watts | 6000 |
Includes | Remote Control |
Heater Voltage | 240 |
Material | Aluminum |
Standards | ETL Listed for US & Canada |
Description
The Heat Storm 6000-Watt Wi-Fi heater is a great solution for any garage, workshop, basement, or area where there is not much floor space. It mounts on the wall or on the ceiling and at 6000 Watts this heater will easily heat up your garage, basement or shop up to 1000 square feet. The heater is 240 Volt and requires hard wire installation. Electrician installation is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. (1PACU8000)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B640)
- B & K Angl Ballvalv 1/4X1/8 Ss (9443)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- HEAT STORM Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor (HS-6000-OTR)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Tan (HS-1500-ILODT)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-462-THSS)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-208V-SSE)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-463-THSS)
- Heat Storm Electric Heaters & Accessories