Heat Storm HS-1500-PHX Phoenix Floor to Wall
Mfr # HS-1500-PHX
Zoro # G304129305
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-1500-PHX
- Zoro # G304129305
- UPC # 854271005444
- Country of Origin China
- Category Portable Electric Heaters
Description
The Heat Storm Phoenix Floor to Wall Unit is a great solution for any bedroom or small room where there is not much floor space. At 1500-Watt this heater will easily heat up your room. This heater is safe to touch, even on the grill, making a great choice for anyone. This unit has two power modes, one uses the full 1,500-Watt (red leaf), while the second mode (green Leaf) uses only 750-Watt. Each unit contains our Patented Heat Exchanger with HMS Technology that allows maximum heat from the infrared quartz bulbs without any heat loss from the unit. Attachable feet are included.
Specifications- Product Dimensions : 18.8 x 4.5 x 12.8 inches
- Weight : 9 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- DAYTON Wheel, Blower (CBW42)
- JB INDUSTRIES Valve Core Removal Tool (A32525SV)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Portable Style, 120 Volt, Includes Rollcage Mounting (HS-1500-TRC)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Patio Style, 120 Volt, Includes Tripod Mount (HS-1500-TT)
- KING ELECTRIC Kp Portable Baseboard Heater 4Ft 120V 1000W White (KP1210)
- COMPAK PLUS Wall Heater 1000W (67508)
- MARKEL PRODUCTS Portable Electric Jobsite & Garage Heater, 1500/900/600, 120V AC (198-TMC)
- KING ELECTRIC Kb PlatinumX Unit Heater, 480V 5KW 3Ph, 24V Control (KB4805-3MP-PLTMX)
- HEAT WAGON Portable Electric Salamander Heater, 9000, 208/240V AC, 1 Phase (P900)
- Heat Storm Electric Heaters & Accessories