Heat Storm HS-1500-ISA Sahara Indoor Ultra Lightweight Portable Infrared Space
Mfr # HS-1500-ISA
Zoro # G203700568
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-1500-ISA
- Zoro # G203700568
- UPC # 854271005338
- Country of Origin China
- Category Electric Infrared Heaters
Description
At only 10 lbs. the Sahara Ultra-Portable Infrared Quartz Heater was designed so you can take the heat to any room up or downstairs without breaking your back. Its sleek design will match the decor in any home. Heat Storm's HMS patented Infrared heating technology will change the way you think about portable heat. Enjoy healthy, comforting warmth with no dry skin, no chilly drafts. Most space heaters burn humidity (moisture) out of the air, leaving your skin dry and your sinuses in pain. This energy-efficient little wonder uses a new infrared technology to keep the air comfortably moist while filling up to 1,000 sq. ft. with pampering warmth that is directed toward you, not the ceiling. Utilize this unit by zone heating the rooms you spend the most time in. Zone heating allows you to only heat the rooms you are in the most and helps save you reduce energy consumption.
Features- The Heat Storm Indoor Infrared Heater is designed for up to 20,000 hours of use.
- Make setting changes from across the room using the included remote.
- Your wall will stay cool, as will this model as it heats.
- An LED screen shows you the room temperature and buttons let you adjust your settings.
- A lifetime washable filter system removes impurities from your air and easily be cleaned with warm water.
- This model goes into a standard residential plug for quick and convenient set up.
- Product Dimensions : 12.8 x 14.8 x 12 inches
- Weight : 9 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO Flame Sensor, PK2 (Y75AS-2)
- ILC FILTER 14X24X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 135 X 235 X 175 MADE IN THE US (WY-0HBB-9)
- RAYPAK 016514F Ignitor Wire (016514F)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FO30X36X1A_4)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Tan (HS-1500-ILODT)
- HEAT STORM Infrared Heater WIFI Enabled, 6000-Watt, 240 Volt, Celing/Wall Mount, Hardwired, Built in Thermostat (HS-6000-GC)
- HEAT STORM Infrared Heater, Wifi Enabled, 6000-Watt, 240 Volt, Hardwired, Includes Motion Sensor (HS-6000-OTR)
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- TEMPCO Electric Process Heater Replacement Element, 230V AC, 3250 W (GEM20018)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-30-222-TH)
- Heat Storm Electric Heaters & Accessories