Heat Storm HS-1000-WX Deluxe Indoor Infrared Wall Heater
Mfr # HS-1000-WX
Zoro # G604129333
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-1000-WX
- Zoro # G604129333
- UPC # 854271005321
- Country of Origin China
- Category Patio Heaters
Description
The Heat Storm Deluxe Wall Unit is a great solution for any bedroom or small room where there is not much floor space. At 1000-Watt this heater will easily heat up your room but you will not have issues tripping your breaker if you want to run other electronics. This heater is safe to touch, even on the grill, making a great choice for anyone. This unit has two power modes, one uses the full 1,000-Watt (red leaf), while the second mode (green Leaf) uses only 500-Watt. Each unit contains our Patented Heat Exchanger with HMS Technology that allows maximum heat from the infrared quartz bulbs without any heat loss from the unit.
Features- Safe to touch grill
- Uses less than 2 sq. ft. of wall space
- Anti-trip technology
- Large digital display
- 1000-Watt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Capacitor, Oval, 370V, 7.5 MFD (70005307)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840A1000/U)
- ICM Furnace Control Board, OEM (ICM2805A)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Wall Mounted With LED & Remote (HEA-21533)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- PARAGON OUTDOOR Outdoor Glow Pendent Electric Heater, 36”, 1500W (OH-E315B)
- CROWN VERITY Patio Heater (CV-2620-SS)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- ENERCO - MR HEATER Enerco - Mr Heater Fuel Filter F273699 (4269015)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- Heat Storm Heaters & Furnaces