Heat Storm HS-1000-WA Wave Floor to Wall
Mfr # HS-1000-WA
Zoro # G404129304
Product Information
- Brand Heat Storm
- MFR # HS-1000-WA
- Zoro # G404129304
- UPC # 854271005451
- Country of Origin China
- Category Portable Electric Heaters
Description
The Heat Storm Wave Floor to Wall Unit is a great solution for any bedroom or small room where there is not much floor space. At 1000-Watt this heater will easily heat up your room but you will not have issues tripping your breaker if you want to run other electronics. This heater is safe to touch, even on the grill, making a great choice for anyone. This unit has two power modes, one uses the full 1,000-Watt (red leaf), while the second mode (green Leaf) uses only 500-Watt. Each unit contains our Patented Heat Exchanger with HMS Technology that allows maximum heat from the infrared quartz bulbs without any heat loss from the unit. Attachable feet are included.
Features- Safe to touch grill
- Uses less than 2 sq. ft. of wall space
- Anti-trip technology
- Large digital display
- 1000-Watt
- Mountable feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Fin Comb, Blue, Insertion Depth 1 11/16 (61170)
- ALL-FILTERS 16X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16202.13 4PK)
- MAYHEW â„¢ 1/4 in. x 4.00 in. Center Punch (24000)
- DURAFLOW FILTRATION A Coil Filter for Nordyne 911329 - 16-3/4 x 23 x 3/32 - 2-Pack (AF4373 - 2 Pack)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Portable Style, 120 Volt, Includes Rollcage Mounting (HS-1500-TRC)
- HEAT STORM indoor/outdoor Infrared Space Heater, Garage/Patio Style, 120 Volt, Includes Tripod Mount (HS-1500-TT)
- HEAT STORM Infrared Space Heater, Floor Style, 1500W, Digital Thermostat, 120V, Portable w/Handle, Camouflage (HS-1500-ISAC)
- COMFORT ZONE Space Heater 1500 Watts (CZ40BK)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- MOUNTAIN 1500W Portable Heater (MTN7139)
- BEYOND BRIGHT As Seen on TV Handy Heater Personal Heater 1 pk (HTBS-MC12/4)
- Heat Storm Heaters & Furnaces