Shop All Bath Towel Bars and Hooks
Heat Storm
Fixture Mounted Metal Towel Rack, 16 in., Gold
Mfr # HS-Towel-16G
Zoro # G906002662
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in.
- Color Gold
- Height 5 in.
- Width 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-Towel-16G
- Zoro # G906002662
- UPC # 850007724078
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 16 in. |
Height | 5 in. |
Width | 1 in. |
Details
Item | Towel Bar |
Color | Gold |
Description
The Fixture Mounted Towel Rack is the perfect addition to your glass heater. It is lightweight with a durable design that ensures it won't fall off or break over time. The glass heater has metal brackets in the back of the heater that allows you to easily connect the towel rack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25441)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size (05820)
- LEGEND VALVE 1/2" x 2" 316 SS NIPPLE (316-062)
- KURIYAMA Tubing, Clear, Shore A 73, 7/8" I.D. (K010-1418X100G)
- HEAT STORM Fixture Mounted Metal Towel Rack, 16 in., Silver (HS-Towel-16)
- HOMEWERKS Homewerks Worldwide 231184 18 in. Home Point Round Towel Bar; Nickel (231184)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- DELTA Trinsic 24 Double Towel Bar (75925-CZ)
- KOHLER Kumin Robe Hook (97897-BL)
- HOME PLUS Oak Fin Bath 4 Pc Set (165 9955)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Chrome (BA1113C)
- Heat Storm Bath Towel Bars and Hooks