Shop All Electric Wall Heaters
Heat Storm
Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., Tree Reflection Design, 120 V
Mfr # HS-2472-V12
Zoro # G606002702
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,037.99
Free 30-Day Returns
Key Features
- Watts 750
- Heater Voltage 120
- Wall Opening Width 72 in.
- Color Tree Reflection
- Height 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Storm
- MFR # HS-2472-V12
- Zoro # G606002702
- UPC # 810109080687
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 72 in. |
Height | 2 in. |
Details
Electric Heater Item | Decorative Radiant Glass Heater |
Watts | 750 |
Heater Voltage | 120 |
Color | Tree Reflection |
Standards | ETL Listed for US & Canada |
Grille Material | Tempured Glass |
Description
These stunning radiant glass wall heaters provide a completely silent, relaxing, and comfortable radiant heat while adding amazing beauty to any room. Their radiant heat warms up people and objects rather than trying to just warm the air. Their ultra slim profile makes them perfect for any room in the house. Their ultra-energy efficient heating element is hidden and bonded between two panes of premium quality tempered glass and will never require any maintenance. Mounting is a breeze thanks to the pre-installed mounting brackets and included mounting template. Each heater is pre-wired at our factory and simply plugs into any standard household outlet. The high-resolution artwork cannot be scratched off or damaged since it is printed on the backside of the tempered glass. Beauty, warmth, and comfort all in one.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS L404F1227 Spdt Snap Acting (L404F1227)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, White Dove (LPW2445T-S2-WD-R)
- HONEYWELL Bp900 1/2" Npt. Double Check (BP900)
- HONEYWELL Fc40R1830 18X30 Return Grill (FC40R1830)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., Condiments Design, 120 V (HS-2472-V59)
- HEAT STORM Infrared Space Heater, WIFI, Floor or Wall Mount, 1000 Watts, 120 Volt, White (HS-1000-WX-WIFI)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., White Design, 120 V (HS-2472-V101)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., Mirror Design, 120 V (HS-2472-V93)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Gray (HS-1500-PHXG)
- BROAN Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (192)
- Heat Storm Electric Wall Heaters