Shop All Electric Wall Heaters
Heat Storm
Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., Mirror Design, 120 V
Mfr # HS-2472-V93
Zoro # G106002653
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Watts 750
- Heater Voltage 120
- Wall Opening Width 72 in.
- Color Mirror
- Standards ETL Listed for US & Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Storm
- MFR # HS-2472-V93
- Zoro # G106002653
- UPC # 810109080755
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 72 in. |
Height | 2 in. |
Details
Electric Heater Item | Decorative Radiant Glass Heater |
Watts | 750 |
Heater Voltage | 120 |
Color | Mirror |
Standards | ETL Listed for US & Canada |
Grille Material | Tempured Glass |
Description
These stunning radiant glass wall heaters provide a completely silent, relaxing, and comfortable radiant heat while adding amazing beauty to any room. Their radiant heat warms up people and objects rather than trying to just warm the air. Their ultra slim profile makes them perfect for any room in the house. Their ultra-energy efficient heating element is hidden and bonded between two panes of premium quality tempered glass and will never require any maintenance. Mounting is a breeze thanks to the pre-installed mounting brackets and included mounting template. Each heater is pre-wired at our factory and simply plugs into any standard household outlet. The high-resolution artwork cannot be scratched off or damaged since it is printed on the backside of the tempered glass. Beauty, warmth, and comfort all in one.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2020-11-2)
- BROAN Replacement Motor (S99080487)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Tree Reflection Design, 120 V (HS-2448-V12)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Mirror Design, 120 V (HS-1648-V93)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, White (HS-1500-PHXG-WI)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., White Design , 120 V (HS-2448-V101)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 72 in., Mirror Design, 120 V (HS-1672-V93)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, 1000 Watts, 120 Volt, Gray (HS-1000-WXG)
- QMARK Surface-Mount Pump House Heater, Surface, 500/376/500 W, Beige (WHT500)
- Heat Storm Electric Heaters & Accessories