Shop All Electric Wall Heaters
Heat Storm
Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., White Design, 120 V
Mfr # HS-1648-V101
Zoro # G106002677
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Heater Voltage 120
- Wall Opening Width 48 in.
- Color White
- Standards ETL Listed for US & Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-1648-V101
- Zoro # G106002677
- UPC # 854271005901
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 48 in. |
Height | 2 in. |
Details
Electric Heater Item | Decorative Radiant Glass Heater |
Watts | 500 |
Heater Voltage | 120 |
Color | White |
Standards | ETL Listed for US & Canada |
Grille Material | Tempured Glass |
Description
These stunning radiant glass wall heaters provide a completely silent, relaxing, and comfortable radiant heat while adding amazing beauty to any room. Their radiant heat warms up people and objects rather than trying to just warm the air. Their ultra slim profile makes them perfect for any room in the house. Their ultra-energy efficient heating element is hidden and bonded between two panes of premium quality tempered glass and will never require any maintenance. Mounting is a breeze thanks to the pre-installed mounting brackets and included mounting template. Each heater is pre-wired at our factory and simply plugs into any standard household outlet. The high-resolution artwork cannot be scratched off or damaged since it is printed on the backside of the tempered glass. Beauty, warmth, and comfort all in one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At87A1189 48Va Trans 277/24V (AT87A1189)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 7 (5W977)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HOSHIZAKI Scoop (204336-01)
- HEAT STORM 750 Watt 24x 48 Radiant Wall Heater (HS-2448-AL)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Condiments Design, 120 V (HS-1648-V59)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, White (HS-1500-PHXG-WI)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Gray (HS-1500-PHXG)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- HEAT STORM 1500-Watt Sedona WiFi Infrared Heater (HS-1500-SED-WI)
- MODINE MANUFACTURING Modine Vertical Unit Heater V193SB01SA, 193000 BTU, 3500 CFM, 115V (V193SB01SA)
- Heat Storm Electric Heaters & Accessories