Shop All Electric Wall Heaters
Heat Storm
750 Watt 24x 48 Radiant Wall Heater
Mfr # HS-2448-AL
Zoro # G307875759
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 800
- BtuH 2730
- Heater Voltage 120
- Wall Opening Width 47.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-2448-AL
- Zoro # G307875759
- UPC # 810109083381
- Country of Origin Netherlands
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 47.5 |
Height | 1.25 |
Details
Electric Heater Item | Electric Heat Panel |
Watts | 800 |
BtuH | 2730 |
Heater Voltage | 120 |
Color | White |
Amps AC | 6.67 |
Grille Material | Aluminum |
Description
Heat Storm infrared panel heaters provide warm, soothing, and completely silent radiant heat Their ultraslim, space saving design mounts easily onto your wall or ceiling Plugs into any regular household outlet No special wiring required They can be painted to match any decor Completely maintenance free Ultraenergy efficient and heats up to 180 sq feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET 36" Electric Baseboard Heater, White, 563/750W, 208/240V (3F750W)
- ALL-FILTERS 16X20X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16201.11 4PK)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- ROBERTSHAW 41-418 Hot Surface Ignitor (41-418)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Tree Reflection Design, 120 V (HS-1648-V12)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Rock Pebbles Design, 120 V (HS-2448-V2)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Mirror Design, 120 V (HS-1648-V93)
- HEAT STORM Infrared Space Heater, Floor or Wall Mount, 1000 Watts, 120 Volt, Gray (HS-1000-WXG)
- HEAT STORM Infrared Space Heater, WIFI, Floor or Wall Mount, 1000 Watts, 120 Volt, White (HS-1000-WX-WIFI)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSHO4008)
- Heat Storm Heaters & Furnaces