Shop All Electric Wall Heaters
Heat Storm
1500-Watt Sedona WiFi Infrared Heater
Mfr # HS-1500-SED-WI
Zoro # G610063355
original price:
$149.99
4% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500W
- Heater Voltage 110V
- Color White
- Height 19 In.
- Features WIFI Enabled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Storm
- MFR # HS-1500-SED-WI
- Zoro # G610063355
- UPC # 810109082636
- Country of Origin China
- Category Electric Wall Heaters
Dimensions
Height | 19 In. |
Housing Width | 4.75 In. |
Details
Watts | 1500W |
Heater Voltage | 110V |
Color | White |
Features | WIFI Enabled |
Description
The Heat Storm Sedona 1500 Watt, Wi-Fi enabled, infrared wall heater is the perfect heating solution for any bathroom, bedroom, office, or small room where floor space is limited. The built in Wi-Fi lets you control the heater from anywhere and allows you to set your own custom heating schedules. The Wi-Fi also makes the heater extremely energy efficient, convenient, and affordable to operate. At 1500 watts, this heater will easily heat up your room and will not trip your circuit breaker. The safe to the touch grill makes it perfect for homes with children or pets. The new Fan Only Mode allows you to filter and circulate air during warm summer months. This heater easily mounts onto your wall and plugs into any regular household outlet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ2)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- ROBERTSHAW Igniter (41-402)
- AIRCARE Humidifier Wick, For 20HN61, PK3 (HDC311)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., Mirror Design, 120 V (HS-2472-V93)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., 4 Elements Design, 120 V (HS-2448-V56)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Condiments Design, 120 V (HS-1648-V59)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., White Design , 120 V (HS-2448-V101)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Gray Design , 120 V (HS-2448-V100)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- Heat Storm Electric Wall Heaters