Shop All Electric Wall Heaters
Heat Storm
1,110 Watt 41x 41 Radiant Wall Heater
Mfr # HS-4141-AL
Zoro # G907875760
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 110
- BtuH 3750
- Heater Voltage 120
- Wall Opening Width 41.12
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Storm
- MFR # HS-4141-AL
- Zoro # G907875760
- UPC # 810109083398
- Country of Origin Netherlands
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 41.12 |
Height | 1.25 |
Details
Electric Heater Item | Electric Heat Panel |
Watts | 110 |
BtuH | 3750 |
Heater Voltage | 120 |
Color | White |
Amps AC | 9.17 |
Grille Material | Aluminum |
Description
Heat Storm infrared panel heaters provide warm, soothing, and completely silent radiant heat Their ultraslim, space saving design mounts easily onto your wall or ceiling Plugs into any regular household outlet No special wiring required They can be painted to match any decor Completely maintenance free Ultraenergy efficient and heats up to 210 sq feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- PEM MOTORS Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 10in Dia., 4-13/16inW (1012)
- XPOWER Axial Fan, 1/3HP, Timer, Power Outlets, 115, 3600 cfm, 9.8 W. (X-47ATR)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH5)
- HEAT STORM Infrared Space Heater, WIFI, Wall Mount, Digital Display, Adjustable Thermostat, 1500W, 120V, Black (HS-1500-PHX-WIFI)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Burning Fire Design, 120 V (HS-2448-V13)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Condiments Design, 120 V (HS-2448-V59)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Burning Fire Design, 120 V (HS-1648-V13)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Tree Reflection Design, 120 V (HS-1648-V12)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Mirror Design, 120 V (HS-1648-V93)
- AMAZE HEATER Amaze Heaters AH400USD Dual 400W Electric Convection Room Heater (AH400USD)
- Heat Storm Electric Wall Heaters