Shop All Socks
This Product is Discontinued
Heat Holders
Work Socks, Mid-Calf, Mens, 7to12, Navy, PR (Discontinued)
Mfr # DBUSMH04H1-NAVY
Zoro # G5352295
This Product is Discontinued
Key Features
- Height Mid-Calf
- Gender Unisex
- Primary Sock Color Blue
- Color Navy
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Holders
- MFR # DBUSMH04H1-NAVY
- Zoro # G5352295
- UPC # 886590000015
- Country of Origin Indonesia
- Category Socks
Dimensions
Height | Mid-Calf |
Size | Universal |
Fits Shoe Size | Men's 7 to 12, Women's 8 to 13 |
Details
Item | Socks |
Gender | Unisex |
Primary Sock Color | Blue |
Color | Navy |
Socks Primary Material | Cotton |
Material | 91% Acrylic, 5% Nylon, 3% Polyester, 1% Elastane |
Sold As | 1 Pair |
Features | Acrylic Loop Insulation Creates Cushion and Holds in Heat, Elastic Top Holds Sock In Place, High Performance Moisture Breathing Insulation, 2.34 Tog Rating |
Footwear Brand | HEAT HOLDERS |
Description
Socks, Mid-Calf, Sold As 1 Pair, Unisex, Size Universal, Fits Shoe Size Men's 7 to 12, Women's 8 to 13, Navy, Acrylic, Features Acrylic Loop Insulation Creates Cushion and Holds in Heat, Elastic Top Holds Sock In Place, High Performance Moisture Breathing Insulation, 2.34 Tog Rating, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.