Shop All Cold Weather Caps, Hats & Liners
Heat Holders
Knit Cap, Covers Head, Universal, Bright Yl
Mfr # HHXM02120
Zoro # G7268410
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Roll Up Hat
- Features Advanced Insulating Yarn, Fine Rib Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Holders
- MFR # HHXM02120
- Zoro # G7268410
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 8 1/2 in |
Maximum Hat Size | 9.25 |
Details
Item | Knit Cap |
Color | Yellow |
Material | Acrylic |
Areas Covered | Head |
Style | Roll Up Hat |
Features | Advanced Insulating Yarn, Fine Rib Construction |
Insulated for Cold Conditions | Yes |
Adjustment Type | Stretch Knit |
Gender | Men's |
Lining Material | Polyester |
Includes Lining | Yes |
Cleaning and Care Instructions | Machine Wash |
Series | HNMX |
Product Type | General Purpose |
Description
Knit Cap, Style Roll Up Hat, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Stretch Knit, Material Acrylic, Color Yellow, Maximum Hat Size 9.25, Length 8 1/2 in, Size Universal, Cleaning and Care Instructions Machine Wash, Features Advanced Insulating Yarn, Fine Rib Construction, Gender Men's, Insulated for Cold Conditions Yes, Series HNMX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Gas Can, GB351 (GB351)
- SHUBEE UGLY GLOVES WITH SAFETY CUFF, ONE SIZE FITS MOST (D SB GL UGC)
- ERB SAFETY Safety Glasses, Blk Frame, Brown, Polarized, Brown Smoke Polarized Scratch-Resistant (18617)
- GEMTOR Ladder Escape Belt, XXL, Nylon (531-9)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Bright OR (HHXM02119)
- HEAT HOLDERS Knit Cap, Acrylic, Black, Universal (MHHRT910BLK)
- HEAT HOLDERS Knit Cap, Acrylic, Gray, Universal, Fitted (MHHH910GRY)
- N-FERNO BY ERGODYNE 6955 Black Insulated Balaclava Face Mask 3-Layer (6955)
- POLAR PLUS Hi Vis Knit Hat, Orange (115-O)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- DICKIES Traeger Beanie Heather Gray One Size Fits Most (TRG201HGAL)
- Heat Holders Cold Weather Caps, Hats & Liners