Shop All Cold Weather Caps, Hats & Liners
Heat Holders
Knit Cap, Covers Head, Universal, Bright OR
Mfr # HHXM02119
Zoro # G7261797
original price:
$46.41
60% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Roll Up Hat
- Features Advanced Insulating Yarn, Fine Rib Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Holders
- MFR # HHXM02119
- Zoro # G7261797
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 8 1/2 in |
Maximum Hat Size | 9.25 |
Details
Item | Knit Cap |
Color | Orange |
Material | Acrylic |
Areas Covered | Head |
Style | Roll Up Hat |
Features | Advanced Insulating Yarn, Fine Rib Construction |
Insulated for Cold Conditions | Yes |
Adjustment Type | Stretch Knit |
Lining Material | Polyester |
Gender | Men's |
Cleaning and Care Instructions | Machine Wash |
Series | HNMX |
Includes Lining | Yes |
Product Type | General Purpose |
Description
Knit Cap, Style Roll Up Hat, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Stretch Knit, Material Acrylic, Color Orange, Maximum Hat Size 9.25, Length 8 1/2 in, Size Universal, Cleaning and Care Instructions Machine Wash, Features Advanced Insulating Yarn, Fine Rib Construction, Gender Men's, Insulated for Cold Conditions Yes, Series HNMX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR (04-644)
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YN33)
- KINCO Kinco Kids' Frost Breaker Thermal Knit Shell & Foam Latex Palm (1787-KM)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Black (HHXM02121)
- HEAT HOLDERS Knit Cap, Acrylic, Black, Universal (MHHRT910BLK)
- HEAT HOLDERS Knit Cap, Acrylic, Gray, Universal, Fitted (MHHH910GRY)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- GUARDIAN Sou'Wester Hat (778OD)
- CARHARTT A18 Watch Cap Winter White (A18-WWH)
- MILWAUKEE TOOL WorkSkin Cold Weather Hardhat Liner (422B)
- Heat Holders Cold Weather Caps, Hats & Liners