Shop All Cold Weather Caps, Hats & Liners
Heat Holders
Knit Cap, Covers Head, Universal, Black
Mfr # HHXM02121
Zoro # G7274099
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Roll Up Hat
- Features Advanced Insulating Yarn, Fine Rib Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Holders
- MFR # HHXM02121
- Zoro # G7274099
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 8 1/2 in |
Maximum Hat Size | 9.25 |
Details
Item | Knit Cap |
Color | Black |
Material | Acrylic |
Areas Covered | Head |
Style | Roll Up Hat |
Features | Advanced Insulating Yarn, Fine Rib Construction |
Insulated for Cold Conditions | Yes |
Adjustment Type | Stretch Knit |
Gender | Men's |
Lining Material | Polyester |
Series | HNMX |
Cleaning and Care Instructions | Machine Wash |
Includes Lining | Yes |
Product Type | General Purpose |
Description
Knit Cap, Style Roll Up Hat, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Stretch Knit, Material Acrylic, Color Black, Maximum Hat Size 9.25, Length 8 1/2 in, Size Universal, Cleaning and Care Instructions Machine Wash, Features Advanced Insulating Yarn, Fine Rib Construction, Gender Men's, Insulated for Cold Conditions Yes, Series HNMX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- BRADY Emergency Sign, 14X10", Black/Green, 90184 (90184)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Bright Yl (HHXM02120)
- HEAT HOLDERS Knit Cap, Acrylic, Gray, Universal, Fitted (MHHH910GRY)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Bright OR (HHXM02119)
- HEAT HOLDERS Knit Cap, Acrylic, Black, Universal (MHHRT910BLK)
- DIAMOND VISIONS Winter Hat Assorted One Size Fits All (05-0122)
- 5.11 Uniform Hat, Ball Cap, TDU Green (89260)
- BDG Acrylic 3-Hole Balaclava (90-0-520-K)
- Heat Holders Head Protection