Shop All Cold Weather Caps, Hats & Liners
Heat Holders
Knit Cap, Acrylic, Gray, Universal, Fitted
Mfr # MHHH910GRY
Zoro # G5576910
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Over The Head
- Features Advanced Insulating Yarn, Stretchable Rib Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Holders
- MFR # MHHH910GRY
- Zoro # G5576910
- UPC # 886590001944
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 8 5/16 in |
Maximum Hat Size | 9.25 |
Details
Item | Knit Cap |
Color | Gray |
Material | Acrylic |
Areas Covered | Head |
Style | Over The Head |
Features | Advanced Insulating Yarn, Stretchable Rib Construction |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Gender | Men's |
Lining Material | Polyester |
Cleaning and Care Instructions | Machine Wash |
Series | MHHH910 |
Includes Lining | Yes |
Product Type | General Purpose |
Description
Knit Cap, Style Over The Head, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Gray, Maximum Hat Size 9.25, Length 8 5/16 in, Size Universal, Cleaning and Care Instructions Machine Wash, Features Advanced Insulating Yarn, Stretchable Rib Construction, Gender Men's, Insulated for Cold Conditions Yes, Series MHHH910
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO MAGIC Anti Fog Lens Cleaning Wipes 100 Pack, 1ct (890100NMWA)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7039)
- CARHARTT Blue Cotton Duck Jacket size L Tall (J140-DNY LRG TLL)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Bright OR (HHXM02119)
- HEAT HOLDERS Knit Cap, Acrylic, Black, Universal (MHHRT910BLK)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Black (HHXM02121)
- N-FERNO BY ERGODYNE N-Ferno 6818 Knit Cap (16818)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- BDG Acrylic 3-Hole Balaclava (90-0-520-K)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- Heat Holders Cold Weather Caps, Hats & Liners