Shop All Cold Weather Caps, Hats & Liners
Heat Holders
Knit Cap, Acrylic, Black, Universal, Fitted
Mfr # MHHH910BLK
Zoro # G5576929
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Head
- Style Over The Head
- Features Advanced Insulating Yarn, Stretchable Rib Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Holders
- MFR # MHHH910BLK
- Zoro # G5576929
- UPC # 886590001630
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 8 5/16 in |
Maximum Hat Size | 9.25 |
Details
Item | Knit Cap |
Color | Black |
Material | Acrylic |
Areas Covered | Head |
Style | Over The Head |
Features | Advanced Insulating Yarn, Stretchable Rib Construction |
Insulated for Cold Conditions | Yes |
Adjustment Type | Fitted |
Lining Material | Polyester |
Gender | Men's |
Includes Lining | Yes |
Cleaning and Care Instructions | Machine Wash |
Series | MHHH910 |
Product Type | General Purpose |
Description
Knit Cap, Style Over The Head, Includes Lining Yes, Lining Material Polyester, Areas Covered Head, Adjustment Type Fitted, Material Acrylic, Color Black, Maximum Hat Size 9.25, Length 8 5/16 in, Size Universal, Cleaning and Care Instructions Machine Wash, Features Advanced Insulating Yarn, Stretchable Rib Construction, Gender Men's, Insulated for Cold Conditions Yes, Series MHHH910
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 4XL (J24122)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, M, PK12 (3611M)
- ZORO SELECT Base Neutralizer, 5 gal., Pail, Granular (BASEPAIL)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Bright OR (HHXM02119)
- HEAT HOLDERS Knit Cap, Covers Head, Universal, Bright Yl (HHXM02120)
- HEAT HOLDERS Knit Cap, Acrylic, Black, Universal (MHHRT910BLK)
- HEAT HOLDERS Knit Cap, Acrylic, Gray, Universal, Fitted (MHHH910GRY)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- POLAR PLUS Knit Face Mask, Fleece Lined, Green (980-G)
- JACKSON SAFETY AA-7 Windgard Head Protection (16756)
- Heat Holders Cold Weather Caps, Hats & Liners