Shop All Portable Gas Heaters
Heat Hog
Portable Gas Floor Heater, 4,000 BtuH
Mfr # HH-04SLN-A
Zoro # G910113392
original price:
$117.99
24% off
new price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Easy-Grip Handle, Oxygen Depletion Sensor (ODS), Rugged Safety Guard, Safety Tip-Over Switch
- Ignition Type Direct Spark
- Heating Method Radiant
- Minimum Cylinder Size 1 lb
- Ignition Power Source Flames
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Hog
- MFR # HH-04SLN-A
- Zoro # G910113392
- UPC # 657888200185
- Country of Origin Switzerland
- Category Portable Gas Heaters
Dimensions
Minimum Cylinder Size | 1 lb |
Overall Width | 8 in |
Overall Height | 10 in |
Overall Depth | 8 in |
Details
Includes | Easy-Grip Handle, Oxygen Depletion Sensor (ODS), Rugged Safety Guard, Safety Tip-Over Switch |
Ignition Type | Direct Spark |
Heating Method | Radiant |
Ignition Power Source | Flames |
Heating Area | 95 sq ft |
Product Type | Portable Gas Radiant Can Heaters |
For Use Indoors/Outdoors | Indoor/Outdoor |
Fuel Consumption | 0.2 lb/hr |
Features | Curved Plaque Technology, Fixed 45 Degree Heat Head, Lightweight and Safe |
Fuel Type | Propane |
Item | Portable Gas Floor Heater |
Heating Capacity Output | 4,000 BtuH |
Description
Heat Hog Piglet 4,000 BTU LP Portable Heater
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT3)
- HONEYWELL HOME AMX LEAD FREE MIXING VALVE 1" UNION NPT 90F-130F (AMX102-UT-1LF)
- SCHAEFER Industrial Misting Fan 18" Non-Oscillating, 115VAC, 1400/1800/2200 CFM (PVM18)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- PROCOM Magnum Forced Air Propane Heater - 125,000 Btu - Model# Pcfa125V (PCFA125V)
- DETROIT RADIANT Tank Top Portable Gas Heater, LP, 32,000 BtuH, 350 cfm, 10 1/6 in Wx (P-32T)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- LITTLE BUDDY Heater Ir Port 3800Btu (F215100)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- ENERCO GROUP Mr. Heater F340901 Cordless Forced Air Heater, Diesel, Kerosene, 80,000 Btu, 2250 sq-ft Heating Area (F340991)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 60 in L (VG400)
- Heat Hog Gas Heaters & Accessories