Shop All Portable Gas Heaters
Heat Hog
Heat Hog 18,000 BTU
Mfr # HH-18SLN-A
Zoro # G010113391
original price:
$194.99
18% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fold-Down Handle, Oxygen Depletion Sensor (ODS), Quick Connect Rail Swivel-Out Fuel Connection, Rugged Safety Guard, Safety Tip-Over Switch
- Ignition Type Electronic
- Heating Method Radiant
- Heating Capacity Output 18,000 BtuH
- Tank Capacity 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Hog
- MFR # HH-18SLN-A
- Zoro # G010113391
- UPC # 657888200185
- Country of Origin Switzerland
- Category Portable Gas Heaters
Dimensions
Overall Depth | 11 1/2 in |
Overall Width | 14 in |
Overall Height | 14 1/4 in |
Minimum Cylinder Size | 1 lb |
Manufacturers Warranty Length | 1 yr |
Details
Includes | Fold-Down Handle, Oxygen Depletion Sensor (ODS), Quick Connect Rail Swivel-Out Fuel Connection, Rugged Safety Guard, Safety Tip-Over Switch |
Ignition Type | Electronic |
Heating Method | Radiant |
Heating Capacity Output | 18,000 BtuH |
Tank Capacity | 20 lb |
Hours on One Filling | 1.1 hr |
Fuel Consumption | 0.84 lb/hr |
For Use Indoors/Outdoors | Indoor/Outdoor |
Standards | ANSI Z21.103-2017, CSA 2.37:20, CSA/ANSI Z83.26:20 |
Ignition Power Source | Flames |
Fuel Type | Propane |
Features | Adjustable Heat Angle, Curved Plaque Technology, Tank Heating Dock |
Product Type | Portable Gas Radiant Can Heaters |
Heating Area | 450 sq ft |
Item | Portable Gas Floor Heater |
Description
Heat Hog 18,000 BTU LP Portable Heater
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6 (3286410)
- QUIETCOOL Whole House Fan, Steel, 2-Speed, 252W, 120V (QC CL-2250)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- DE-STA-CO Auto Release Venturi Right Hand 3/8 Npt (CPI-VSA-ARVR-750-U38)
- HEAT HOG Portable Gas Floor Heater, 4,000 BtuH (HH-04SLN-A)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 9 in Wx (MH9BX-F232000)
- MR. HEATER BIG BUDDY PROPANE HEATER (F274805)
- DYNA-GLO Radiant Portable Gas Heater, Liquid Propane, 50,000 to 125,000 BtuH (RA125LPDGD)
- DURA HEAT Forced Air Heater, 21 A, 240 V, 5000 W, 17,060 Btu Heating, 500 cfm Air, Black/Yellow (EWH5500)
- DEWALT Propane Heater 35K Btu (F340745)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- Heat Hog Heaters & Furnaces