Shop All Diagnostic and Monitoring Instruments and Supplies
Heat Factory
Large Warmer, PK3
Mfr # 19413
Zoro # G2978071
original price:
$4.45
14% off
new price: $3.79
/pk 3, $1.26/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber Packet Containing Air Activated Granules
- Latex Content Latex Free
- Color Red
- For Use With Mfr. No. 196
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 19413
- Zoro # G2978071
- UPC # 037137194135
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 4 in |
Length | 5 1/2 in |
Temperature Pack Width | 4 in |
Temperature Pack Length | 5 1/2 in |
Package Width | 4 in |
Package Length | 5 1/2 in |
Details
Item | Heat Pack |
Material | Fiber Packet Containing Air Activated Granules |
Latex Content | Latex Free |
Color | Red |
For Use With | Mfr. No. 196 |
Disposable | Yes |
Industry Type | Healthcare |
Waterproof | No |
Unitized | Bulk |
Product Type | Heat Pack |
Temperature Pack Color | Red |
Reusable | Disposable |
Water Resistance | Not Water Resistant |
Temperature Pack Thickness | 1/4 in |
Temperature Pack Material | Air Activated Granules |
Package Color Code | Red |
Description
Heat Pack, Temperature Pack Length 5 1/2 in, Temperature Pack Width 4 in, Temperature Pack Thickness 1/4 in, Temperature Pack Material Air Activated Granules, Includes Fastener Not Applicable, Latex Content Latex Free, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Reusable Disposable, Temperature Pack Color Red, Water Resistance Not Water Resistant, Package Color Code Red, Package Length 5 1/2 in, Package Width 4 in, Product Type Heat Pack, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Surgical Mask 4PLY Level 3, PK50 (62232)
- SAN JAMAR Strip Bandage Refill, PK3 (MKBR901)
- PURELL Hand Soap, CLR, 17.4 oz, Floral, PK4 (5014-04)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- FIREPOWER ESAB Savage A40 9-13 Yellow (700000491)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- SIMMONS Simmons 1350 Torque Arrestor, Rubber, For 1 or 1-1/4 in Drop Pipe and 4 to 8 in Well Casing (1350)
- SIMPSON STRONG-TIE 16GA Strap (ST12)
- CRAFTSMAN VERSATRACK(TM) Wire Basket (CMST82603VT)
- ILC Replacement for Critikon Dinamap 2751 Nibp Cuffs (2751 NIBP CUFFS CRITIKON DINAMAP)
- Heat Factory Diagnostic and Monitoring Instruments and Supplies