Shop All Footwear Accessories
Heat Factory
Heated Footbed, Womens, Black, PR
Mfr # 1460L
Zoro # G3867087
original price:
$19.84
22% off
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Nylon
- For Use With Mfr. Model No. 19483
- Size Universal
- Length 11 1/2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Factory
- MFR # 1460L
- Zoro # G3867087
- UPC # 037137246025
- Country of Origin Taiwan, Province of China
- Category Footwear Accessories
Dimensions
Size | Universal |
Length | 11 1/2 in |
Width | 4 in |
Arch Height | Flat |
Footwear Size | Universal |
Fits Footwear Size | Universal |
Details
Item | Insole |
Material | Foam, Nylon |
For Use With | Mfr. Model No. 19483 |
Color | Gray |
Thickness | 1/4 in |
Prevents | Cold Feet |
Gender | Women's |
Features | Heated With a Foot Warmer |
Footwear Brand | HEAT FACTORY |
Description
Insole, Women's, Size Universal, Length 11 1/2 in, Width 4 in, Thickness 1/4 in, Foam, Nylon, Gray, Flat Arch Height, Prevents Cold Feet, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- ZING Butterfly Valve Lockout, Plastic, 2" H, Red (7514)
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- HEAT FACTORY Heated Footbed, Mens, Black, PR (1460M)
- ZORO SELECT Brush Set for Standard Scrusher(r) (SB-M1)
- ABLEWARE Perma-Ty Elastic Shoelaces, White - 24 in. (Ableware-738130024)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 8.5 - 9.5, White (0163US 8.5-9.5)
- LACROSSE Iceman Boot Liner, Size 9, 10 in. H, Blk, PR (904000)
- MIDWEST RAKE Spiked Shoes, 1" Spikes, Polypropylene, PR (46107)
- Heat Factory Footwear Accessories