Shop All Footwear Accessories
Heat Factory
Heated Footbed, Mens, Black, PR
Mfr # 1460M
Zoro # G3865906
original price:
$18.35
20% off
new price: $14.55
/pr
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Nylon
- For Use With Mfr. Model No. 19483
- Size Universal
- Length 11 1/2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 1460M
- Zoro # G3865906
- UPC # 037137246018
- Country of Origin Taiwan, Province of China
- Category Footwear Accessories
Dimensions
Size | Universal |
Length | 11 1/2 in |
Width | 4 in |
Arch Height | Flat |
Footwear Size | Universal |
Fits Footwear Size | Universal |
Details
Item | Insole |
Material | Foam, Nylon |
For Use With | Mfr. Model No. 19483 |
Color | Gray |
Thickness | 1/4 in |
Features | Heated With a Foot Warmer |
Gender | Men's |
Prevents | Cold Feet |
Footwear Brand | HEAT FACTORY |
Description
Insole, Men's, Size Universal, Length 11 1/2 in, Width 4 in, Thickness 1/4 in, Foam, Nylon, Gray, Flat Arch Height, Prevents Cold Feet, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO Laminating Pouch, 9x11-1/2 In, PK25 (CLB09011410C 20ML)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14006-08)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-DG_12x18 (T1-1071-DG_12x18)
- SHOWA Heat Resistant Gloves, Black, S, PR (8814-07)
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- HEAT FACTORY Heated Footbed, Womens, Black, PR (1460L)
- WINTER WALKING Ice Cleats, Unisex, 13inLx4-1/2inWx2inH (JD6625-XL)
- JLF PRO Puncture Resistant Insoles, Flexible, Size 10 - 11, White (0163US 10-11)
- KIWI SHOE POLISH BLK 2.5OZ (11661)
- COVERT THREADS Covert Threads CT-3155-BK 9 - 13 ICE – Extreme Cold Territory Military Boot Sock in Black (TGCT-3155-BK)
- DR. SCHOLLS INSOLES MEN PR 1PAIR (88853002934)
- Heat Factory Foot Protection