Shop All Cold Weather Caps, Hats & Liners
Heat Factory
Heated Face Mask, Black, Universal
Mfr # 1781
Zoro # G4185955
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Universal
- Style Over The Head
- Material Fleece
- Features Headwear Has Integrated Pockets to Hold These Air-Activated Warmers, Warmers also Fit Into Gloves or Clothing Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Factory
- MFR # 1781
- Zoro # G4185955
- UPC # 037137178128
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Color | Black |
Item | Heated Face Mask |
Style | Over The Head |
Material | Fleece |
Features | Headwear Has Integrated Pockets to Hold These Air-Activated Warmers, Warmers also Fit Into Gloves or Clothing Pockets |
Lining Material | Fleece |
Series | 1781 |
Areas Covered | Ears, Lower Face |
Number of Layers | 3 |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Added Heating | Yes |
Includes | One Pair Air Activated Warmers |
Description
Heated Face Mask, Style Over The Head, Includes Lining Yes, Lining Material Fleece, Areas Covered Ears, Lower Face, Material Fleece, Color Black, Size Universal, Added Heating Yes, Features Headwear Has Integrated Pockets to Hold These Air-Activated Warmers, Warmers also Fit Into Gloves or Clothing Pockets, Insulated for Cold Conditions Yes, Series 1781
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Prpl, 300ft, 1-3/16 In (TXPP-200)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-1.5-B-10)
- CAIMAN Welding Gloves, MIG, TIG, M/8, PR (1871-4)
- HONEYWELL MILLER Vertical Lifeline, 25 ft., Blue, Gray (300L-Z7/25FTBL)
- HEAT FACTORY Heated Balaclava, Black, Universal (1786)
- HEAT FACTORY Face Mask, Orange, Universal (1780-BO)
- HEAT FACTORY Headband, Orange, Universal (1760-BO)
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- HEAT FACTORY Beanie Cap, Orange, Universal (586-BO)
- N-FERNO BY ERGODYNE Knit Cap, Universal, Lime/Gray (6816)
- Heat Factory Head Protection