Shop All Diagnostic and Monitoring Instruments and Supplies
Heat Factory
Heated Body Wrap, Gray, 5-3/4In. x 44In.
Mfr # 196
Zoro # G3127162
original price:
$26.93
42% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Veltrex
- Includes (2) Large Warmers, Adjustable Hook and Loop Belt
- Latex Content Latex Free
- Color Gray
- For Use With Mfr. No. 19413 Large Warmers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 196
- Zoro # G3127162
- UPC # 037137196559
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 5 3/4 in |
Length | 44 in |
Package Length | 44 in |
Temperature Pack Width | 5 3/4 in |
Temperature Pack Length | 44 in |
Package Width | 5 3/4 in |
Details
Item | Heat Pack |
Material | Veltrex |
Includes | (2) Large Warmers, Adjustable Hook and Loop Belt |
Latex Content | Latex Free |
Color | Gray |
For Use With | Mfr. No. 19413 Large Warmers |
Disposable | No |
Industry Type | Healthcare |
Waterproof | No |
Unitized | Bulk |
Product Type | Heat Pack |
Temperature Pack Color | Gray |
Reusable | Reusable |
Temperature Pack Thickness | 1/4 in |
Compatible Manufacturer Part Number | 19413 |
Water Resistance | Not Water Resistant |
Package Color Code | Gray |
Includes Fastener | Includes Fastener |
Description
Heat Pack, Temperature Pack Length 44 in, Temperature Pack Width 5 3/4 in, Temperature Pack Thickness 1/4 in, Includes Fastener Includes Fastener, Latex Content Latex Free, Unitized Bulk, Compatible Manufacturer Part Number 19413, Reusable Reusable, Temperature Pack Color Gray, Water Resistance Not Water Resistant, Package Color Code Gray, Package Length 44 in, Package Width 5 3/4 in, Product Type Heat Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- TRESEMME Tresemme Extra Hold Styling Gel 2 oz. Tube, PK24 (62427)
- ALCO Front Wheel, For Use With Wheelchairs (86111-500)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54555)
- HEAT FACTORY Large Warmer, PK3 (19413)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- ILC Replacement for Pacific Medical Pm21 Nibp Connectors (PM21 NIBP CONNECTORS PACIFIC MEDICAL)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Rose, PK50 (H360-10)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- Heat Factory Diagnostic and Monitoring Instruments and Supplies