Shop All Cold Weather Caps, Hats & Liners
Heat Factory
Heated Balaclava, Black, Universal
Mfr # 1786
Zoro # G4185571
original price:
$31.69
5% off
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fleece
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Over The Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Factory
- MFR # 1786
- Zoro # G4185571
- UPC # 037137178623
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Heated Balaclava |
Color | Black |
Material | Fleece |
Areas Covered | Ears, Face, Head, Neck |
Style | Over The Head |
Features | Integrated Pockets to Hold Air-Activated Warmers, Warmers also Fit Into Gloves or Clothing Pockets |
Insulated for Cold Conditions | Yes |
Lining Material | Fleece |
Includes Lining | Yes |
Includes | One Pair Air Activated Warmers |
Added Heating | Yes |
Number of Layers | 3 |
Number of Chemical Warmers Included | 2 |
Series | 1786 |
Number of Hand Warmers Included | 2 |
Description
Heated Balaclava, Style Over The Head, Includes Lining Yes, Lining Material Fleece, Areas Covered Ears, Face, Head, Neck, Material Fleece, Color Black, Size Universal, Added Heating Yes, Features Integrated Pockets to Hold Air-Activated Warmers, Warmers also Fit Into Gloves or Clothing Pockets, Insulated for Cold Conditions Yes, Number of Chemical Warmers Included 2, Series 1786
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, FilteR Water, Gn, to 3/4 In (7105-3C)
- FSI Triage/Decon 5 Tape System (F-EM-20)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/ORG)
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- HEAT FACTORY Beanie Cap, Orange, Universal (586-BO)
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- HEAT FACTORY Heated Face Mask, Black, Universal (1781)
- HEAT FACTORY Beanie Cap, Black, Universal (586-BK)
- HEAT FACTORY Headband, Orange, Universal (1760-BO)
- OCCUNOMIX Flame Resistant Liner, ATPV 28.6 cal./cm2 (LZ620-FR)
- Heat Factory Head Protection