Shop All Hot & Cold Therapy
Heat Factory
Heat Pack, 6"L x 4"W
Mfr # 3110
Zoro # G001863274
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 320 Units per Case, 40 Units per Inner Box
- Width 4 in
- Color White
- Disposable Yes
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 3110
- Zoro # G001863274
- UPC # 037137031102
- Country of Origin China
- Category Hot & Cold Therapy
Dimensions
Width | 4 in |
Length | 6 in |
Package Width | 4 in |
Package Length | 6 in |
Temperature Pack Width | 4 in |
Temperature Pack Length | 6 in |
Details
Includes | 320 Units per Case, 40 Units per Inner Box |
Color | White |
Disposable | Yes |
Item | Heat Pack |
Waterproof | No |
Material | Non-Woven |
For Use With | Muscle Treatment, Pain Relief |
Product Type | Heat Pack |
Latex Content | Latex Free |
Temperature Pack Thickness | 1/4 in |
Package Color Code | White |
Temperature Pack Material | Non-Woven |
Includes Fastener | Adhesive |
Reusable | Disposable |
Temperature Pack Color | White |
Water Resistance | Not Water Resistant |
Unitized | Bulk |
Description
Heat Pack, Temperature Pack Length 6 in, Temperature Pack Width 4 in, Temperature Pack Thickness 1/4 in, Temperature Pack Material Non-Woven, Includes Fastener Adhesive, Latex Content Latex Free, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Reusable Disposable, Temperature Pack Color White, Water Resistance Not Water Resistant, Package Color Code White, Package Length 6 in, Package Width 4 in, Product Type Heat Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid First Aid kit, Metal, 25 Person (5216)
- CURAD Adhesive Bandage, Fabric Bandage (CUR45243RB)
- MOTRIN Motrin Ibuprofen Tablets 100 Caplets, PK12 (3048152)
- SAFETY 1ST/DOREL Tot Lock Magnet Key (HS129)
- PAIN MANAGEMENT TECHNOLOGIES PMT- Water Therapy - Standard Single Bootie (TPSNG-SM)
- THERACARE TheraCare Soft-Touch Reusable Hot-Cold Gel Pack (24-914)
- THERACARE Deluxe Heating Pad Wrap for Neck, Shoulders and Back (24-610)
- DUKAL Heat Pack, 9"L x 6"W (7131M)
- THERACARE TheraCare Heat Wraps - Back, Hips - 2 Ct. (24-970V)
- FABRICATION ENTERPRISES BioFreeze® Cold Pain Relief Gel, 32 oz. Dispenser Bottle (11-1034-1)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- Heat Factory Therapy & Rehabilitation