Shop All Cold Weather Caps, Hats & Liners
Heat Factory
Headband, Black, Universal
Mfr # 1761
Zoro # G3993446
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fleece
- Size Universal
- Areas Covered Ears
- Style Wind and Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 1761
- Zoro # G3993446
- UPC # 037137176124
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Headband |
Color | Black |
Material | Fleece |
Areas Covered | Ears |
Style | Wind and Water Resistant |
Insulated for Cold Conditions | Yes |
Lining Material | Fleece |
Includes Lining | Yes |
Number of Warmers Included | 2 |
Heating Method | Pocket For Hand Warmer |
Added Heating | Yes |
Number of Hand Warmers Included | 2 |
Number of Chemical Warmers Included | 2 |
Description
Headband, Style Wind and Water Resistant, Areas Covered Ears, Includes Lining Yes, Lining Material Fleece, Color Black, Material Fleece, Size Universal, Added Heating Yes, Heating Method Pocket For Hand Warmer, Insulated for Cold Conditions Yes, Number of Warmers Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Unauthorized Personnel Are Not Permitted Sign, N359AB (N359AB)
- NMC Danger This Tag & Lock To Be Removed Only By Tag, Pk10 (LOTAG1)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, M, 1 PR (11-542)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Orange/Yellow, Spandex, Neoprene (EXO-HZA-02-S)
- HEAT FACTORY Beanie Cap, Black, Universal (586-BK)
- HEAT FACTORY Face Mask, Orange, Universal (1780-BO)
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- HEAT FACTORY Heated Balaclava, Black, Universal (1786)
- HEAT FACTORY Headband, Orange, Universal (1760-BO)
- ILC Replacement For KLIM 5007000140600 (5007-000-140-600)
- Heat Factory Head Protection