Shop All Hand Warmers
Heat Factory
Hand Warmers, 3 1/2 in L, 2 1/2 in W
Mfr # 1964-1
Zoro # G102016197
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Heating Time Up to 10 hr
- Package Configuration Pair
- Width 2 1/2 in
- For Use With Gloves, Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Factory
- MFR # 1964-1
- Zoro # G102016197
- UPC # 037137196412
- Country of Origin Multiple
- Category Hand Warmers
Dimensions
Length | 3 1/2 in |
Width | 2 1/2 in |
Details
Heating Time | Up to 10 hr |
Package Configuration | Pair |
Item | Hand Warmers |
For Use With | Gloves, Pockets |
Activation Method | Contact with Air |
Average Temperature | 124 Degrees F |
Description
Hand Warmers, Activation Method Air-Activated, Heating Time Up to 10 hr, Average Temperature 124 Degrees F, Length 3 1/2 in, Width 2 1/2 in, For Use With Gloves, Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK3 (3KAS3RED)
- MOON AMERICAN Storz, FNPTxStorz, 6 Inx6 In (7115-60660Z)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- 3M Replacement for 3M 11327-00000-20 (11327-00000-20 3M)
- HEAT FACTORY Heat Factory Outdoor Warmer Big Pack (1964-6)
- HEAT FACTORY Hand Muff, Black (1865)
- YAKTRAX Toe Warmers, PK40 (07304)
- THAW Dual Purpose Power Bank and Large Rechargeable Hand Warmer (THA-HND-0013)
- HOTHANDS Body Warmer, 5 in. x 3-3/4 in. (HH1ADHPDQ240E)
- GRABBER WARMERS Warmers Foot Warmer , 2PK (FWSMES)
- TECHNICHE Body Warmer, 3 x 5In. (5540)
- Heat Factory Gloves & Hand Protection