Shop All Hand Warmers
Heat Factory
Hand Warmer, 2-1/2In x 3-1/2In, PR, PK3
Mfr # 19533
Zoro # G3412421
product price: $3.85
/pk 3, $1.28/ea
Not eligible for select promotions
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Time Up to 10 hr
- Activation Method Air-Activated
- For Use With Heat Factory Heated Face Mask, Balaclava, Beanie Cap As Well As Gloves and Winter Liner
- Length 3 1/2 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 19533
- Zoro # G3412421
- UPC # 037137195330
- Country of Origin Multiple
- Category Hand Warmers
Dimensions
Length | 3 1/2 in |
Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hand Warmer |
Heating Time | Up to 10 hr |
Activation Method | Air-Activated |
For Use With | Heat Factory Heated Face Mask, Balaclava, Beanie Cap As Well As Gloves and Winter Liner |
Package Configuration | Pair |
Color | White |
Warmer Type | Hand Warmer |
Number of Warmers Included | 2 |
Material | Fiber Packet Contains Air Activated Granules |
Description
Hand Warmer, Warmer Type Hand Warmer, Activation Method Air-Activated, Heating Time Up to 10 hr, Number of Warmers Included 2, Length 3 1/2 in, Width 2 1/2 in, For Use With Heat Factory Heated Face Mask, Balaclava, Beanie Cap As Well As Gloves and Winter Liner, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Blue (M21-500-595-BL)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- HEAT FACTORY Hand Warmers, 3 1/2 in L, 2 1/2 in W (1964-1)
- HEAT FACTORY Hand Muff, Black (1865)
- HEAT FACTORY Heat Factory Outdoor Warmer Big Pack (1964-6)
- GRABBER WARMERS Warmers Mega Hand Warmer 1 pk (MWES)
- GRABBER WARMERS Hand Warmers 7Hrs 10Pr (HWPP10)
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs (HH210PK48)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- Heat Factory Hand Warmers