Shop All Hand Warmers
Heat Factory
Hand Muff, Black
Mfr # 1865
Zoro # G4057724
original price:
$36.59
5% off
new price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Fleece Liner
- Color Black
- Includes (1) Large Hand Warmer
- Features Angled Side Openings for Hands and a Quick Release Adjustable Belt. Zippered Pocket in the Front for Holding a Large Warmer or for Storage.
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 1865
- Zoro # G4057724
- UPC # 037137186529
- Country of Origin United States
- Category Hand Warmers
Details
Item | Hand Muff |
Insulation Type | Fleece Liner |
Color | Black |
Includes | (1) Large Hand Warmer |
Features | Angled Side Openings for Hands and a Quick Release Adjustable Belt. Zippered Pocket in the Front for Holding a Large Warmer or for Storage. |
Water Resistant | Yes |
Number of Warmers Included | 1 |
Insulation Material | Fleece Liner |
Description
Hand Muff, Color Black, Features Angled Side Openings for Hands and a Quick Release Adjustable Belt. Zippered Pocket in the Front for Holding a Large Warmer or for Storage., Includes (1) Large Hand Warmer, Insulation Material Fleece Liner, Number of Warmers Included 1, Water-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS Jug Cap (Bagged) (3042B)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- STI Fire Barrier Spray, 5 gal., Blue (AS205)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- HEAT FACTORY Hand Warmers, 3 1/2 in L, 2 1/2 in W (1964-1)
- HEAT FACTORY Heat Factory Outdoor Warmer Big Pack (1964-6)
- GRABBER WARMERS Warmers Body Warmer (AWES)
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs (HH210PK48)
- GRABBER WARMERS Warmers Non-Toxic Foot Warmer , 2PK (FWMLES)
- GRABBER WARMERS Warmers Mega Hand Warmer 1 pk (MWES)
- LITTLE HOTTIES Thermal Insole, 13 in. L x 4-1/4 in. W, PR (07216)
- Heat Factory Gloves & Hand Protection