Shop All Footwear Accessories
Heat Factory
Foot Warmer, 2-3/4 x 3-1-/2 In, PR, PK3
Mfr # 19483
Zoro # G1637526
product price: $5.69
/pk 3, $1.90/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Boot, Shoe
- Length 3 1/2 in
- Width 2 3/4 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 19483
- Zoro # G1637526
- UPC # 037137194838
- Country of Origin United States
- Category Footwear Accessories
Dimensions
Length | 3 1/2 in |
Width | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Foot Warmer |
For Use With | Boot, Shoe |
Color | Orange |
Heating Time | 6 hr |
Activates By | Contact with Air |
Package Configuration | Pair |
Warmer Type | Foot Warmer |
Description
Foot Warmer, Warmer Type Foot Warmer, Activation Method Air-Activated, Heating Time 6 hr, Length 3 1/2 in, Width 2 3/4 in, For Use With Boot, Shoe, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Wrk Gloves (Medium, Brown) (LDCW-75-009)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- HEAT FACTORY Toe Warmers, White, PR, PK8 (1964-3)
- HEAT FACTORY Heated Footbed, Mens, Black, PR (1460M)
- HEAT FACTORY Heated Footbed, Womens, Black, PR (1460L)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Brn, PR1 (30016)
- BEST SANITIZERS Footwear Sanitizing Unit, 42" H, 30" W (ADB0003)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- ZORO SELECT Brush Set for Standard Scrusher(r) (SB-M1)
- Heat Factory Foot Protection