Shop All Cold Weather Caps, Hats & Liners
This Product is Discontinued
Heat Factory
Flame Resistant Face Mask, Blue (Discontinued)
Mfr # 1780-NMX
Zoro # G4292303
This Product is Discontinued
Key Features
- Size One Size
- Style Over The Head
- Color Blue
- Material Nomex(R)
- Standards ASTMD 6413, ISO 11612 (EN531), ISO 14116 (EN533), NFPA 1951, NFPA 1975, NFPA 1977, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heat Factory
- MFR # 1780-NMX
- Zoro # G4292303
- UPC # 037137178081
- Country of Origin Unknown
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Style | Over The Head |
Item | Flame Resistant Face Mask |
Color | Blue |
Material | Nomex(R) |
Standards | ASTMD 6413, ISO 11612 (EN531), ISO 14116 (EN533), NFPA 1951, NFPA 1975, NFPA 1977, NFPA 70E |
Areas Covered | Ears and Face |
Closure Type | Hook and Loop |
Material Trade Name | Nomex(R) |
Color Family | Blue |
Description
Areas Covered Ears and Face, Closure Type Hook and Loop, Color Blue, Garment Type Face Mask, Flame Resistant Face Mask, Material Trade Name Nomex(R), Size One Size, Standards ASTMD 6413, ISO 11612 (EN531), ISO 14116 (EN533), NFPA 1951, NFPA 1975, NFPA 1977, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.