Shop All Cold Weather Caps, Hats & Liners
Heat Factory
Face Mask, Orange, Universal
Mfr # 1780-BO
Zoro # G0160377
product price: $8.71
/ea
$8.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fleece
- Size Universal
- Areas Covered Ears, Face
- Style Face Mask
- Features Fleece Face Mask Provides Instant and Long-Lasting Warmth Over Your Face and Ears in Cold Outdoor Activities, Lightweight Breathable Fleece With Cutouts for the Mouth and Nose Keeps Heat Locked in While Preventing Your Breath'S Condensation From Freezing Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heat Factory
- MFR # 1780-BO
- Zoro # G0160377
- UPC # 037137178067
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Face Mask |
Color | Orange |
Material | Fleece |
Areas Covered | Ears, Face |
Style | Face Mask |
Features | Fleece Face Mask Provides Instant and Long-Lasting Warmth Over Your Face and Ears in Cold Outdoor Activities, Lightweight Breathable Fleece With Cutouts for the Mouth and Nose Keeps Heat Locked in While Preventing Your Breath'S Condensation From Freezing Over |
Insulated for Cold Conditions | Yes |
Adjustment Type | Hook-and-Loop |
Closure Type | Strap |
Shop By | Closeouts |
Includes | (2) 10-Hour Warmers |
Heating Method | Pocket For Ear Warmer |
Number of Chemical Warmers Included | 2 |
Added Heating | Yes |
Series | 1780 |
Number of Hand Warmers Included | 2 |
Product Type | General Purpose |
Description
Face Mask, Style Face Mask, Areas Covered Ears, Face, Adjustment Type Hook-and-Loop, Closure Type Strap, Material Fleece, Color Orange, Size Universal, Added Heating Yes, Features Fleece Face Mask Provides Instant and Long-Lasting Warmth Over Your Face and Ears in Cold Outdoor Activities, Lightweight Breathable Fleece With Cutouts for the Mouth and Nose Keeps Heat Locked in While Preventing Your Breath'S Condensation From Freezing Over, Heating Method Pocket For Ear Warmer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102961729)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-SC)
- HEAT FACTORY Face Mask, Black, Universal (1780-BK)
- HEAT FACTORY Heated Balaclava, Black, Universal (1786)
- HEAT FACTORY Headband, Orange, Universal (1760-BO)
- HEAT FACTORY Beanie Cap, Orange, Universal (586-BO)
- HEAT FACTORY Heated Face Mask, Black, Universal (1781)
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- TOUGH DUCK Hi-Vis Hat, Orange, 23 in. (I15516)
- Heat Factory Head Protection